Motion
SS5V4-W10SA2WD-08BS-03T

SMC CORP OF AMERICA
SS5V4-W10SA2WD-08BS-03T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09752431
MFR #SS5V4-W10SA2WD-08BS-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-W10SA2WD-08BS-03T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #09752431
MFR #SS5V4-W10SA2WD-08BS-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    NPTF 3/8

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Series
    SV
  • Unit Specification
    For DeviceNet/PROFIBUS-DP
  • Valve Series
    SV4000

Overview

Mfr description
SS5V4-W10SA2WD-08BS-03T SS5V 08 STATION
  • Decentralized serial wiring
  • Tie rod base, 4000 series
  • IP67 protection
  • Number of outputs: 16
  • Maximum number of stations: 16(over 8 requires manifold spec. form)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought