Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Assembly TypeExternal pilot/Built-in silencer
- Country of OriginUS
- Number Of Stations10
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)