Motion
SS5V3-10FD2-10DS-N7-D

SMC CORP OF AMERICA
SS5V3-10FD2-10DS-N7-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09752765
MFR #SS5V3-10FD2-10DS-N7-D
Price$617.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-10FD2-10DS-N7-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09752765
MFR #SS5V3-10FD2-10DS-N7-D

Mfr description
SS5V3-10FD2-10DS-N7-D SS5V 10 STATION
  • D-sub connector or Flat ribbon cable
  • Tie rod base, 3000 series
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.48/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    10
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)