Motion
SS5Y3-10F1-05B-N1

SMC CORP OF AMERICA
SS5Y3-10F1-05B-N1

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09752820
MFR #SS5Y3-10F1-05B-N1
List Price$120.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F1-05B-N1

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09752820
MFR #SS5Y3-10F1-05B-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.22/each for your price

Overview

Mfr description
SS5Y3-10F1-05B-N1 SS5Y3 5 STA MANIFOLD

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Model
    Side Ported
  • Number Of Stations
    5
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text