Motion
SS5Y3-10PH1-02US-N7D

SMC CORP OF AMERICA
SS5Y3-10PH1-02US-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09753048
MFR #SS5Y3-10PH1-02US-N7D
Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10PH1-02US-N7D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09753048
MFR #SS5Y3-10PH1-02US-N7D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.35/each

Specifications

Details

  • Connector Type
    Flat Ribbon Cable, 10 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    2
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Overview

Mfr description
SS5Y3-10PH1-02US-N7D SS5Y3 2 STA
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought