Overview
Mfr description
SS5Y3-10S0-03C-N1 SS5Y3 3 STA MANIFOLD
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Number Of Stations3
- Unit Specificationw/o SI Unit
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data