Motion
SS5V3-W10S1EAND-08BS-N9-D

SMC CORP OF AMERICA
SS5V3-W10S1EAND-08BS-N9-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09753170
MFR #SS5V3-W10S1EAND-08BS-N9-D
Price$998.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10S1EAND-08BS-N9-D

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #09753170
MFR #SS5V3-W10S1EAND-08BS-N9-D

Mfr description
SS5V3-W10S1EAND-08BS-N9-D SS5V 08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.20/each

Specifications

Dimensions

  • Port Size
    5/16 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Country of Origin
    US
  • Number Of Stations
    8
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)