Motion
25A-CDQSB25-100DC

SMC CORP OF AMERICA
25A-CDQSB25-100DC

25 mm Bore, 100 mm Stroke
Mi Item #09753590
MFR #25A-CDQSB25-100DC
Price$132.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB25-100DC

25 mm Bore, 100 mm Stroke
Mi Item #09753590
MFR #25A-CDQSB25-100DC

Mfr description
25A-CDQSB25-100DC CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.90/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)