Overview
Mfr description
10-CDM2B25TN-100Z CYLINDER, AIR
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Stroke100
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Auto-SwitchNo Switch
- Manufacturer Product Page
- Manufacturer Catalog
- MagnetWith Magnet
- SeriesCM2-Z
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data