Overview
Mfr description
SS5Y3-10S6D2-16B-N1D SS5Y3 16 STA
- Plug-in connector connecting base
- Side ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDIN Rail Mounting w/o Name Plate
- Connector TypeEX600, w/ EtherCAT
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface, EX600
- Number Of Stations16
- Unit CommonPositive Common, M12 Connector
- Unit SpecificationEtherCAT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data