Overview
Mfr description
SS5V4-10FD1-02B-03N-D0 SS5V 02 STATION
Specifications
- Country of OriginUS
- Port SizeNPT 3/8
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV4000
- Assembly TypeInternal pilot specification
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data