Specifications
Details
- Connector TypeEX600, w/ DeviceNET
- Country of OriginUS
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface, EX600
- Mounting TypeDirect Mounting
- Number Of Stations8
- SeriesSY
- Unit CommonPositive Common, M12 Connector
- Unit SpecificationDevicsNet™
Help us improve this product