Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations8
- SeriesSY
- Unit CommonPNP
- Unit SpecificationEtherCAT - 16 Outputs - Connector M12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)