Motion
SS5Y3-10S6EA2-03D-C6D4

SMC CORP OF AMERICA
SS5Y3-10S6EA2-03D-C6D4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09754154
MFR #SS5Y3-10S6EA2-03D-C6D4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10S6EA2-03D-C6D4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09754154
MFR #SS5Y3-10S6EA2-03D-C6D4

Mfr description
SS5Y3-10S6EA2-03D-C6D4 SS5Y3 3 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connector Type
    EX600, w/ EtherNet/IP (2 Port)
  • Country of Origin
    JP
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Side Ported, Serial Interface, EX600
  • Mounting Type
    Longer than Standard DIN Rail
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Common
    Positive Common, M12 Connector
  • Unit Specification
    EtherNet/IP™, 2 Ports
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)