Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- Manifold Port(s)4
- ModelSide Ported, Serial Interface, EX600
- Mounting TypeDirect Mounting
- SeriesSY
- Thread StandardOne Touch Fitting
- Unit SpecificationEtherNet/IP™
Overview
Mfr description
SS5Y3-10S6ZE4-08F-C4 SS5Y3 8 STA