Motion
SS5Y3-10S6ZE4-08U-C4

SMC CORP OF AMERICA
SS5Y3-10S6ZE4-08U-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09754515
MFR #SS5Y3-10S6ZE4-08U-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10S6ZE4-08U-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09754515
MFR #SS5Y3-10S6ZE4-08U-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4
  • Model
    Side Ported, Serial Interface, EX600
  • Mounting Type
    Direct Mounting
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    EtherNet/IP™

Overview

Mfr description
SS5Y3-10S6ZE4-08U-C4 SS5Y3 8 STA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought