Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- Manifold Port(s)1/4 in
- ModelSide Ported, Serial Interface, EX600
- Mounting TypeDIN Rail Mounting w/o Name Plate
- SeriesSY
- Thread StandardOne Touch Fitting
- Unit SpecificationEtherNet/IP™
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)