Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations10
- SeriesSY
- Unit CommonPNP
- Unit SpecificationPROFINET - 32 Outputs - Connector M12
Overview
Mfr description
SS5Y3-10SFAN-10B-N1 SS5Y3 10 STA
- Plug-in connector connecting base
- Side Ported
- Available with external pilot
- One-touch fittings