Motion
SS5Y3-10SEAN-16B-C4AA

SMC CORP OF AMERICA
SS5Y3-10SEAN-16B-C4AA

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09754929
MFR #SS5Y3-10SEAN-16B-C4AA
List Price$702.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SEAN-16B-C4AA

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09754929
MFR #SS5Y3-10SEAN-16B-C4AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$702.16/each for your price

Overview

Mfr description
SS5Y3-10SEAN-16B-C4AA SS5Y3 16 STA

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4
  • Model
    Side Ported, Serial Interface
  • Number Of Stations
    16
  • Thread Standard
    One Touch Fitting
  • Unit Common
    PNP
  • Unit Specification
    EtherNet/IP™ - 32 Outputs - Connector M12
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text