Motion
SS5Y3-10SEAN-16BR-N3

SMC CORP OF AMERICA
SS5Y3-10SEAN-16BR-N3

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09755109
MFR #SS5Y3-10SEAN-16BR-N3
Price$731.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SEAN-16BR-N3

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09755109
MFR #SS5Y3-10SEAN-16BR-N3

Mfr description
SS5Y3-10SEAN-16BR-N3 SS5Y3 16 STA
  • Plug-in connector connecting base
  • Side Ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.59/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    5/32 in
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    16
  • Series
    SY
  • Thread Standard
    One Touch Fitting, Fixed
  • Unit Common
    PNP
  • Unit Specification
    EtherNet/IP™ - 32 Outputs - Connector M12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)