Motion
SS5Y3-10SA3N-06BS-C6D

SMC CORP OF AMERICA
SS5Y3-10SA3N-06BS-C6D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09755290
MFR #SS5Y3-10SA3N-06BS-C6D
Price$351.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SA3N-06BS-C6D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09755290
MFR #SS5Y3-10SA3N-06BS-C6D

Mfr description
SS5Y3-10SA3N-06BS-C6D SS5Y3 6 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.13/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    6
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    Negative Common, 32 Outputs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)