Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface, EX600
- Mounting Typew/o DIN Rail, w/ Bracket
- Number Of Stations5
- SeriesSY
- Unit Specificationw/o SI Unit
Overview
Mfr description
SS5Y3-10S60-05E-N1D0 SS5Y3 5 STA