Motion
SS5Y3-10F1-08B-C4D

SMC CORP OF AMERICA
SS5Y3-10F1-08B-C4D

Solenoid-Operated Air Control Valve - D-Sub Connector, Side Ported, One-touch fitting for 4 mm
Mi Item #09755676
MFR #SS5Y3-10F1-08B-C4D
Price$185.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10F1-08B-C4D

Solenoid-Operated Air Control Valve - D-Sub Connector, Side Ported, One-touch fitting for 4 mm
Mi Item #09755676
MFR #SS5Y3-10F1-08B-C4D

Mfr description
SS5Y3-10F1-08B-C4D SS5Y3 8 STA MANIFOLD
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.33/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    US
  • Piping Type
    Side Ported
  • Series
    SY-1
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)