Overview
Mfr description
SS5Y3-10SZE-14B-N1 SS5Y3 14 STA
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Number Of Stations14
- Unit SpecificationEtherNet/IP™
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data