Overview
Mfr description
SS5Y3-10SEAN-09U-N1A SS5Y3 9 STA
- Plug-in connector connecting base
- Side Ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelSide Ported, Serial Interface
- Number Of Stations9
- Unit CommonPNP
- Unit SpecificationEtherNet/IP™ - 32 Outputs - Connector M12
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data