Motion
SS5Y3-10SZE4C-02F-C6

SMC CORP OF AMERICA
SS5Y3-10SZE4C-02F-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09756312
MFR #SS5Y3-10SZE4C-02F-C6
List Price$1,264.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SZE4C-02F-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09756312
MFR #SS5Y3-10SZE4C-02F-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,264.28/each for your price

Overview

Mfr description
SS5Y3-10SZE4C-02F-C6 SS5Y3 2 STA

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.25
  • Model
    Side Ported, Serial Interface
  • Number Of Stations
    2
  • Thread Standard
    G
  • Unit Specification
    EtherNet/IP™
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text