Motion
SS5Y3-10T-05U-N7

SMC CORP OF AMERICA
SS5Y3-10T-05U-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756409
MFR #SS5Y3-10T-05U-N7
Price$203.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10T-05U-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756409
MFR #SS5Y3-10T-05U-N7

Mfr description
SS5Y3-10T-05U-N7 SS5Y3 5 STA MANIFOLD
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.46/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    5
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)