Overview
Mfr description
SS5Y3-10T-06B-N1 SS5Y3 6 STA MANIFOLD
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/8 in
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelSide Ported
- Number Of Stations6
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data