Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Mounting Typew/o DIN Rail, w/ Bracket
- Number Of Stations13
- SeriesSY
Overview
Mfr description
SS5Y3-12S0-13B-ND0 SS5Y3 13 STA
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- One-touch fittings