Overview
Mfr description
SS5Y3-12S0-16B-N SS5Y3 16 STA MANIFOLD
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Number Of Stations16
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data