Motion
SS5Y3-10SZE5D-10B-C4

SMC CORP OF AMERICA
SS5Y3-10SZE5D-10B-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756546
MFR #SS5Y3-10SZE5D-10B-C4
Price$1,462.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SZE5D-10B-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756546
MFR #SS5Y3-10SZE5D-10B-C4

Mfr description
SS5Y3-10SZE5D-10B-C4 SS5Y3 10 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,462.64/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    10
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    EtherNet/IP™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)