Overview
Mfr description
SS5Y3-12S60-09B-N SS5Y3 9 STA MANIFOLD
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Number Of Stations9
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data