Overview
Mfr description
SS5Y3-12SDB-08B-D0 SS5Y3 8 STA MANIFOLD
Specifications
- Country of OriginUS
- Mounting Typew/o DIN Rail, w/ Bracket
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Number Of Stations8
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data