Motion
SS5Y3-12SEA-16B-N

SMC CORP OF AMERICA
SS5Y3-12SEA-16B-N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756778
MFR #SS5Y3-12SEA-16B-N
Price$665.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-12SEA-16B-N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09756778
MFR #SS5Y3-12SEA-16B-N

Mfr description
SS5Y3-12SEA-16B-N SS5Y3 16 STA MANIFOLD
  • Plug-in connector connecting base
  • Top ported
  • Options include external pilot, built-in silencer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.25/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Model
    Top Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    16
  • Series
    SY
  • Unit Common
    PNP
  • Unit Specification
    EtherNet/IP™ - 32 Outputs - Connector M12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)