Motion
SS5Y3-10SVBN-08US-C6

SMC CORP OF AMERICA
SS5Y3-10SVBN-08US-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09756945
MFR #SS5Y3-10SVBN-08US-C6
List Price$403.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SVBN-08US-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09756945
MFR #SS5Y3-10SVBN-08US-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.52/each for your price

Overview

Mfr description
SS5Y3-10SVBN-08US-C6 SS5Y3 8 STA
  • Plug-in connector connecting base
  • Side Ported
  • Available with external pilot
  • One-touch fittings

Specifications

  • Country of Origin
    US
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Side Ported, Serial Interface
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Unit Common
    PNP
  • Unit Specification
    CC-Link - 16 Outputs - Connector M12
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text