Motion
SS5Y3-45NFD-07U-N7

SMC CORP OF AMERICA
SS5Y3-45NFD-07U-N7

Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted, One-touch fitting for 1/4 in
MI ITEM #09757025
MFR #SS5Y3-45NFD-07U-N7
List Price$170.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45NFD-07U-N7

Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted, One-touch fitting for 1/4 in
MI ITEM #09757025
MFR #SS5Y3-45NFD-07U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.85/each for your price

Overview

Mfr description
SS5Y3-45NFD-07U-N7 SS5Y3 MANIFOLD BASE
  • Manifold for SY3000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 20 stations available as standard
  • DIN rail mounted
  • 25 pin D-sub connector for connection to valves
  • 4 port sizes available

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text