Motion
SS5Y3-45-08U-C6

SMC CORP OF AMERICA
SS5Y3-45-08U-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757106
MFR #SS5Y3-45-08U-C6
List Price$130.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45-08U-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757106
MFR #SS5Y3-45-08U-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.55/each for your price

Overview

Mfr description
SS5Y3-45-08U-C6 SS5Y3 MANIFOLD BASE
  • Manifold for SY3000 base mounted valves
  • Common supply and exhaust can be locatedon U, D or both sides
  • DIN rail mounted
  • Maximum 20 stations available as standard
  • Valves individually wired
  • 4 port sizes available

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text