Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations3
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)