Overview
Mfr description
SS5Y3-12SZE8E-16B-ND0 SS5Y3 16 STA
- Plug-in connector connecting base
- Top ported
- Available with external pilot
- One-touch fittings
Specifications
- Country of OriginUS
- Mounting Typew/o DIN Rail, w/ Bracket
- For Use With SeriesSY3000
- ModelTop Ported, Serial Interface
- Number Of Stations16
- Unit SpecificationEtherNet/IP™
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data