Specifications
Details
- Country of OriginCN
- For Use With SeriesSY3000
- ModelBody Ported
- Mounting TypeDirect Mounting
- Number Of Stations4
- SeriesSY
- Thread StandardG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)