Specifications
Details
- Country of OriginJP
- For Use With SeriesSY3000
- ModelBase Mounted
- Mounting TypeDirect Mounting
- Number Of Stations13
- SeriesSY
- Thread StandardOne Touch Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)