Specifications
Details
- Country of OriginJP
- For Use With SeriesSY3000
- ModelBody Ported
- Mounting TypeDirect Mounting
- Number Of Stations16
- SeriesSY
- Thread StandardNPT
Overview
Mfr description
SS5Y3-20-16-00N SS5Y MANIFOLD
- Bar stock type manifold for SY3000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 13 port sizes available