Motion
SS5Y3-42SAN-08-C6

SMC CORP OF AMERICA
SS5Y3-42SAN-08-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757414
MFR #SS5Y3-42SAN-08-C6
List Price$181.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-42SAN-08-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757414
MFR #SS5Y3-42SAN-08-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.35/each for your price

Overview

Mfr description
SS5Y3-42SAN-08-C6 SS5Y MANIFOLD
  • SY3000 series base mounted manifold, EX510 Gateway system
  • SI unit output: NPN (+COM) or PNP (-COM)
  • 8 stations maximum as standard
  • P, R port threads: Rc, NPT, NPTF or G
  • One-touch fittings available
  • Option: CE compliant

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Number Of Stations
    8
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text