1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SS5Y3-45NFD-04BR-N7
SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #
09757652
MFR #
SS5Y3-45NFD-04BR-N7
Price
$157.06
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SS5Y3-45NFD-04BR-N7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SS5Y3-45NFD-04BR-N7
SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #
09757652
MFR #
SS5Y3-45NFD-04BR-N7
Mfr description
SS5Y3-45NFD-04BR-N7 SS5Y3 MANIFOLD BASE
Manifold for SY3000 base mounted valves
Connector box can be mounted on D or U side
Common supply and exhaust can be located on U, Dor both sides
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$157
.06
/each
Add to Cart
Specifications
Details
Country of Origin
JP
For Use With Series
SY3000
Manifold Port(s)
1/4 in
Model
Base Mounted
Mounting Type
Direct Mounting
Number Of Stations
4
Series
SY
Thread Standard
One Touch Fitting
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items