Motion
SS5Y3-10L32-02US-C6

SMC CORP OF AMERICA
SS5Y3-10L32-02US-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09757723
MFR #SS5Y3-10L32-02US-C6
Price$112.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10L32-02US-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #09757723
MFR #SS5Y3-10L32-02US-C6

Mfr description
SS5Y3-10L32-02US-C6 SS5Y3 2 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.15/each

Specifications

Dimensions

  • Lead Wire Length
    1.5 m

Details

  • Country of Origin
    US
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Cores
    9 Cores
  • Number Of Stations
    2
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)