Overview
Mfr description
SS5Y3-52S5N-06D PLUG-IN METAL BASE
- Plug-in metal base (IP20)
- Manifold for EX510 Gateway-type serial transmission system
- Top ported
- Optional external pilot
- Threads: Rc, G, NPT, NPTF
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelTop Ported
- Number Of Stations6
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data