Overview
Mfr description
SS5Y3-60-04D MANIFOLD ASSY, 4-STA
- Body ported cassette manifold for SY3/5/7000
- 2 ~ 20 stations available as standard
- Stacking type, DIN rail Mounted
- Common SUP/Common EXH
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelBody Ported
- Number Of Stations4
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data