Motion
SS5Y3-50S5N-08B-01D0

SMC CORP OF AMERICA
SS5Y3-50S5N-08B-01D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757876
MFR #SS5Y3-50S5N-08B-01D0
List Price$150.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-50S5N-08B-01D0

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
MI ITEM #09757876
MFR #SS5Y3-50S5N-08B-01D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.91/each for your price

Overview

Mfr description
SS5Y3-50S5N-08B-01D0 PLUG-IN METAL BASE

Specifications

  • Country of Origin
    JP
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.125
  • Model
    Side Ported
  • Number Of Stations
    8
  • Thread Standard
    Rc
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text