Motion
SS5Y3-51F1-06D-KN7T

SMC CORP OF AMERICA
SS5Y3-51F1-06D-KN7T

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Bottom Ported, One-touch fitting for 1/4 in, One Touch Fitting Threads
MI ITEM #09758037
MFR #SS5Y3-51F1-06D-KN7T
List Price$107.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-51F1-06D-KN7T

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Bottom Ported, One-touch fitting for 1/4 in, One Touch Fitting Threads
MI ITEM #09758037
MFR #SS5Y3-51F1-06D-KN7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.22/each for your price

Overview

Mfr description
SS5Y3-51F1-06D-KN7T PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
  • Connector types: D-sub, flat ribbon cable (26, 20 or 10 pins), PC wiring
  • Available with one-touch fittings

Specifications

  • Piping Type
    Bottom Ported
  • Country of Origin
    JP
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Model
    Bottom Ported
  • Number Of Stations
    6
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text