Overview
Mfr description
SS5Y3-45S6BD-08US-C4 MFLD ASSY, BASE MT
- SY3000 series base mounted manifold, EX510 Gateway system
- SI unit output: NPN (+COM) or PNP (-COM)
- 16 stations maximum as standard
- P, R port threads: Rc, NPT, NPTF or G
- One-touch fittings
- Option: CE compliant
Specifications
- Country of OriginJP
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data